missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ High Resolution Dynamometers - Spring Balance
Metallic, tubular Newton spring balances. EISCO High Resolution Dynamometers are color-coded for convenience, and are scaled in both grams and Newton's.
Supplier: Eisco™ PH0036AAL
Description
Metallic, tubular Newton spring balances. EISCO High Resolution Dynamometers are color-coded for convenience, and are scaled in both grams and Newton's.
- Spring mechanism is clearly visible
- Classroom quality
Specifications
4 in. | |
Aluminum | |
4 in. | |
10.16 cm | |
100 g | |
Spring Balance | |
12 in. |
10.16 cm | |
0.3 lb. | |
136 g | |
Ideal for classrooms. | |
Analog | |
No | |
30.48 cm |