missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
METTLER TOLEDO™ High Temp Differential Scanning Calorimeter (DSC)
Measure samples with the most sensitive Differential Scanning Calorimeter on the market – ideal for investigating all kinds of materials and effects. Our revolutionary star-shaped arrangement of thermocouples guarantees flat baselines and reproducible measurement results.
$169645.00 - $183890.00
Specifications
Certifications/Compliance | IEC/EN61010-1:2001 |
---|---|
Depth (English) | 24.8 in. |
Hertz | 50/60 Hz |
Precision | ±0.02K |
Voltage | 115 V |
Catalog Number | Mfr. No. | Product Type | Height (English) | Operation | Temperature Range (Metric) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Height (English) | Operation | Temperature Range (Metric) | Price | Quantity | ||
01915187
|
METTLER TOLEDO™
30421563 |
High Temp DSC with Sample Robot | 24.8 in. | Automatic | Ambient to 700°C |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01915190
|
METTLER TOLEDO™
30319178 |
High Temp Premium DSC with Sample Robot (Intracooled) | 24.8 in. | Automatic | -85°C to +700°C |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Rugged MultiSTARe sensor with 56 thermocouples – detects the smallest and largest thermal effects
- Robust endurance-tested sample robot – operates efficiently and reliably around the clock
- Outstanding resolution – allows measurement of rapid changes and close-lying effects
- Small and large sample volumes – for microgram or inhomogeneous samples
- Start the experiment with just One Click™ – fast and easy routine operation
- Simple FlexCal™calibration – saves time and results in precise and accurate measurements
- Modular concept protects your investment – fulfills your current and future needs
- Wide temperature range – from –150 to 700 °C in one measurement
- User replaceable sensor – Separate sensor and furnace allow for cost effective maintenance
- Corrosion resistant materials – Gold and palladium thermocouples embedded within a ceramic sensor prevent oxidation
- Intelligent ergonomic design – simplifies instrument operation
Specifications
IEC/EN61010-1:2001 | |
50/60 Hz | |
115 V |
24.8 in. | |
±0.02K | |
18.1 in. |