missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Synthware™ High Vacuum PTFE Valve, 90°
Non-rotating, PTFE plug has three O-rings and two 9 mm O.D. sidearms sealed to the barrel at a 90° angle to one another.
Supplier: Synthware™ S550008
Description
- Non-rotating, PTFE plug with three O-rings
- Tip O-ring makes the primary seal on the precision formed taper seat
- Two, 9 mm O.D. sidearms sealed to the barrel at a 90° angle to one another
Specifications
Class A | |
Not Autoclavable | |
Vacuum Pump | |
High Vacuum Valve | |
Clear | |
1.3 x 10-4 Torr | |
200°C |
0 to 8 mm | |
Borosilicate Glass | |
1 Ea. | |
90° | |
15 psi | |
392°F | |
Valve |