missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fischer Technical Company™ High Vacuum Tubing and Clamp Set

High vacuum tubing can withstand 25 μm of pressure.

Supplier:  Fischer Technical Company™ HVG-TUBING/SET

Catalog No. S04551


Explore available promotions

Description

Description

  • Inner Diameter: 0.5 in. (1.3 cm)
  • Ships complete with two hose clamps
  • Tubing is 5 ft. (18.3 m) in length
Specifications

Specifications

6 to 12
Kit
High Vacuum Pump Tubing
Science
Videos
SDS
Documents

Documents

Promotions

Promotions