missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Cytiva HiScreen™ IMAC Sepharose™ 6 Prepacked Fast Flow Columns

Designed for method optimization and parameter screening

Supplier:  Cytiva 28950517

Catalog No. 45-002-544


Explore available promotions

Description

Description

  • Based on 6% highly cross-linked agarose with an average bead size of 90μm
  • Processed flow properties with high binding and loading capacities
  • Bed height of 10cm is designed to allow method optimization and parameter screening
  • Optimal bead size for scale up
  • Charge with the metal of choice for purification of histidine-tagged proteins
  • Reproducible results, scalable to BioProcess™ columns packed with the same chromatography media using the same linear fluid velocity

  • Bed volume: 4.7mL
  • Bed dimension: 7.7 × 100mm
  • Matrix: 6% cross-linked agarose beads
  • Average particle size: 90μm
  • Max. flow velocity: <600cm/hr
  • Material (Column hardware and column tube): polypropylene
  • Column I.D.: 7.7mm

Specifications

Specifications

0.01M HCl, 1M NaOH, 70% Acetic Acid, 2% SDS, 30% 2-propanol
4.7mL
7.7mm
3.93 in.
<600cm/hr.
1.5 bar
45 to 165μm
4° to 30°C
Optimization and parameter screening
HiScreen IMAC IMAC Sepharose 6 FF column
0.3 in.
1 x 4.7mL
100mm
Polypropylene
3 to 12
6% Cross-linked Agarose
Ion Exchange Column
SDS
Documents

Documents

Promotions

Promotions