missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Epredia™ HM 340E Electronic Rotary Microtome
Designed for precision and stability which yields quality ribbons even for difficult to cut paraffin sections, the Epredia™ HM 340E Electronic Microtome is an ergonomically designed, electronic rotary microtome with stepping-motor advance technology for precision and stability to provide superior sectioning results.
$23154.34 - $28706.43
Specifications
Product Type | Rotary Microtome |
---|---|
Sectioning Range | 0.5 to 100μm |
Depth (English) | 20.5 in. |
Depth (Metric) | 52 cm |
Height (English) | 11 in. |
Catalog Number | Mfr. No. | Description | Includes | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Includes | Price | Quantity | ||||
905190
|
Epredia™
905190 |
HM 340E Rotary Microtome | Standard tools, Brushed aluminum cover plate, Dust cover, Instruction manual |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
23-900-670
|
Epredia™
905190A |
HM 340E Rotary Microtome Package | Standard tools, Brushed aluminum cover plate, Dust cover, Instruction manual, universal cassette clamp (715020S) and disposable blade carrier E (705800) |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
90-519-0ER
|
Epredia™
905190ER |
HM 340E Rotary Microtome Package | Standard tools, Brushed aluminum cover plate, Dust cover, Instruction manual, universal cassette clamp (715020S) and disposable blade carrier ER (705830). |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Fast, safe, and comfortable use
- Selectable retraction
- Specimen advance (specimen moves toward the knife)
- Zero-orientation head
- Guide-rail guidance
- Menu driven control panel can be used on either side of instrument
- Section thickness ranging from 0.5 to 100 μm
Ordering Information:
- Blade holder/Knife holder must be ordered separately unless purchased as a package.
Includes:
- Standard tools
- Brushed aluminum cover plate
- Dust cover
- Instruction manual
Specifications
Rotary Microtome | |
20.5 in. | |
11 in. | |
16 in. | |
62 lb. |
0.5 to 100μm | |
52 cm | |
28 cm | |
41 cm | |
28 kg |