missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Epredia™ HM 355S Automatic Microtome Package
Section even the largest specimens with unmatched quality by using the Epredia™ HM 355S Automatic Microtome.
Supplier: Epredia™ 905200STS
Description
Features:
- Menu-driven control panel can be used on either side of instrument
- Display monitors a range of functions including cutting speed, section count, section thickness, and advance distance
- Four cutting modes of operation (single, interval, multi and continuous)
- User-selected cutting window control maximizes throughput by allowing the return stroke to be faster than the optimized cutting stroke
- Manual and/or foot pedal control
- Double tap start activates sectioning motor
- One-handed zero-orientation head
- Joy-stick control specimen advance and rewind
- Emergency stop immediately cuts power to the motor
- Five languages available for viewing commands
- Large, easy-to-clean waste tray extends below the blade holder
Advantages:
- Excellent for routine paraffin sections and plastic-embedded specimens
- High-quality sections with less fatigue
- Unmatched safety, ease-of-use, reliability, and consistency of results
- Instant switch between trim and section settings with independently selectable trim and section speeds
- Rock option: specimen head advances by a set amount to trim specimens without turning the handwheel through full turns
- Selectable retraction feature
- Guide-rail guidance
Specifications:
- Cutting stroke: 72mm
- Total specimen advance: 28mm
- Maximum sectioning speed: 400mm/s
- Section thickness range: 0.5-100μm
- Trim thickness range: 5-500μm
- Retraction range: 40μm
- Section counter: Standard
- Dimensions (D x W x H): 20.5 x 16 x 11 in.. (52 x 41 x 28cm)
- Weight: 77 lb. (35kg)
Includes:
- Section Transfer System™ (STS) (11321820)
- Cool-cut accessory (12637886)
- Standard tools
- Brushed aluminum cover plate
- Dust cover
- Instruction manual
Specifications
HM 355S Rotary Microtome | |
40μm | |
0.5 to 100μm | |
5 to 500μm | |
400 mm/sec. | |
52 cm | |
28 cm | |
41 cm | |
60 Hz | |
77 lb. |
HM 355S Rotary Microtome | |
Standard | |
28 mm | |
72 mm | |
20.5 in. | |
11 in. | |
16 in. | |
115 V 60 Hz | |
115 V | |
35 kg |