missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Epredia™ HM 430 Sliding Microtome
Ensure fast, comfortable, and never-tiring operation with the automatic or manual fine sectioning abilities of the Epredia™ HM 430 Sliding Microtome.
$16408.60 - $16408.60
Specifications
Product Type | Sliding Microtome |
---|---|
Sectioning Range | 1 to 60μm |
Specimen Size | 80 x 60 mm |
Depth (English) | 18.9 in. |
Depth (Metric) | 48 cm |
Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
22-050-855
|
Epredia™
910010 |
HM 430 Sliding Microtome, Steel Knife Holder, Dust Cover, Operator Manual |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Excellent Cutting Options:
- Knife holder with integrated, movable knife guard
- Knife carrier glides along a maintenance-free precision cross-roller bearing system
- Ergonomic handle for moving knife carrier Horizontal knife movement length can be selected in accordance with the size of the specimen in order to activate the automatic specimen advance
Features:
- Use for paraffin and frozen sections in biological, botanical, and materials science applications
- Easy selection of manual or automatic advance
- Integrated removable waste tray
- Specimen fine orientation on X/Y-axes
Includes:
- Dust cover
- Instruction manual
Requires:
- Standard specimen clamp (715480), available separately
Specifications
Sliding Microtome | |
80 x 60 mm | |
48 cm | |
32 cm | |
31 cm | |
26 kg |
1 to 60μm | |
18.9 in. | |
12.6 in. | |
12.2 in. | |
57 lb. |