missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Honeywell™ 2000 Emergency Eyewash Station

Delivers a steady, soft ribbon of 100% sterile saline from a 100% sterile delivery system

Supplier:  Honeywell™ 320020000000

Catalog No. 19-811-406


Explore available promotions

Includes: Emergency eyewash station sign, mounting bracket, installation DVD and tamperseal

Requires : Separately sold sterile saline cartridge (Cat. No. 19-412-636).

Description

Description

Self-contained eyewash boasts various features that promote compliance with ANSI™ 15-minute flushing requirement. Delivers up to 6.87 gal. (26L) of 100% sterile saline solution.

  • Sterility ensures a contaminant-free rinsing environment and helps to minimize further injury
  • Alarm sounds upon both activation and completion, ensuring 15-minute flush time
  • Deactivation button eliminates false triggers during maintenance
  • Cartridge change takes less than five minutes
  • Features arm/headrest for user comfort and an integrated waste containment system

Order Info

Dimensions: 34.75 x 17.5 x 15.5 in. (88.3 x 44.4 x 39.4cm). Weighs 24 lb. (10.9kg)

Compliance

Constant flowrate meets ANSI Z358.1-2004.

Warranty

One-year manufacturer's warranty

Specifications

Specifications

879.35 oz.
ANSI Z358.1-2004
34.29 cm
32 in.
Emergency Eyewash Station Sign, Mounting Bracket, Installation DVD and Tamperseal
26005.48 mL
13.5 in.
Agriculture, Chemical, Construction, Food Services, Oil, Gas, Steel, Welding Industries
81.28 cm
Eyewash Station
Videos
SDS
Documents

Documents

Promotions

Promotions