missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Honeywell™ Fendall Porta Stream™ II Eyewash Station

Keep workers safe with the Honeywell Fendall Porta Stream™ II Eyewash Station, a totally self-contained station for areas without access to plumbed water.

$1059.24 - $1059.24

Specifications

Capacity (English) 16 gal.
Capacity (Metric) 60.5 L
Certifications/Compliance ANSI Z358.1- Meets ANSI Z358.1 15- Minute Flushing Requirement
Color Hi-viz Green
Depth (English) 19 in.
View More Specs

Alert:

Note: Since the first few seconds of an eye injury are critical, a portable eyewash station will provide immediate relief until the worker has access to either a plumbed station or a shower. Portable stations support a plumbed or self-contained drenching facility. They do not take the place of a 15-minute flushing facility.


Products 1
Catalog Number Mfr. No. Capacity (Metric) Includes Price Quantity  
Catalog Number Mfr. No. Capacity (Metric) Includes Price Quantity  
17-292-1B
View Documents
Honeywell™
320002000000
60.5 L 180 oz. Eyesaline Concentrate
Each for $1,059.24
 
Description

Description

Gravity-fed systems provide employees with soothing relief in emergency situations. Porta Stream models come with Eyesaline™ concentrate that, when mixed with tap water, produces an isotonic solution physiologically similar to human tears.

Porta Stream II Station (15 minutes)

  • Same standard features as the Porta Stream I eyewash, but with 16 gal. (61L) tank and lockable fill cap to reduce the risk of tampering
  • Comes with 180 oz. (5.3L) of Eyesaline concentrate/water additive, a green and white vinyl eyewash sign, and cast-iron hanging bracket for installation on any flat or vertical surface
  • Measures 191/2L × 191/2W × 26 in.H (50 × 50 × 66cm)

Certifications

Porta Stream II station is SEI-certified to meet ANSI™ Z358.1-2004 requirements as 15-min. flush capability primary device.

Specifications

Specifications

16 gal.
ANSI Z358.1- Meets ANSI Z358.1 15- Minute Flushing Requirement
19 in.
0.4 gpm
24 in.
High Impact Polyethylene
15 min.
60.5 L
Hi-viz Green
48.26 cm
Emergency Eye Care
60.96 cm
Single Bracket Mounting Device or Transported with Optional Universal Cart or Universal Stand
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'