missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Hornblende (Amphibole Mineral) Specimen
For use in studying both igneous and metamorphic rocks. EISCO Hornblende (Amphibole Mineral) Specimen is part of group of minerals known as amphiboles, which are chemically and structurally similar to pyroxenes, but include water in their atomic structure
$7.29 - $7.29
Specifications
Packaging | Clear labeled and barcoded bag |
---|---|
For Use With (Application) | Study of two-plane, non-perpendicular cleavage |
Product Type | Hornblende Study Specimen (Amphibole Mineral) |
Width (English) | Approx. 1 in. |
Width (Metric) | Approx. 3 cm |
Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
S24695
|
Eisco™
ESNG0019 |
Each |
Each for $7.29
|
|
|||||
Description
- For use in classroom identification labs and exercises, correlates well to Next Generation Science Standards Evidence Statements
- Study on Bowen's reaction series
- Comes in clear labeled and barcoded bag for storage
Specifications
Clear labeled and barcoded bag | |
Hornblende Study Specimen (Amphibole Mineral) | |
Approx. 3 cm |
Study of two-plane, non-perpendicular cleavage | |
Approx. 1 in. |