missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Puritan™ Hospital Standard Cotton Swab
Puritan™ Hospital Standard Cotton Swab is an economy grade, cotton-tipped applicator with a wooden handle
$20.47 - $27.33
Specifications
Diameter (English) Tip | 0.188 in. |
---|---|
Diameter (Metric) Tip | 4.77 mm |
Handle Material | Wood |
Product Type | Cotton Swab |
Tip Material | Cotton |
Catalog Number | Mfr. No. | Length (English) | Quantity | Sterility | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Quantity | Sterility | Price | Quantity | |||
22-029-686
|
Puritan™
806WCHOSPITAL |
6 in. | 10 boxes of 10 bags per box; 100 swabs per bag = 10,000/cs | Non-sterile |
Pack of 1000 Each for $27.33
Case of 10 Pack for $273.30
|
|
|||
22-029-681
|
Puritan™
258061WCHOSPITAL |
6in. | 10 boxes of 100 individually wrapped swabs = 1,000/cs | Sterile |
Pack of 100 Each for $27.33
Case of 10 Pack for $267.10
|
|
|||
22-029-683
|
Puritan™
258062WCHOSPITAL |
6in. | 10 boxes of 100 wrapped packages; 2 per pkg = 2,000/cs | Sterile |
Pack of 100 Each for $20.47
Case of 10 Pack for $204.70
|
|
|||
Description
For use with:
- Medical - Cleaning wounds, Applying medicines, salves and dressings
- Cosmetic/tattoos
- Industrial - Cleaning machinery and instruments
Specifications
0.188 in. | |
Wood | |
Cotton | |
Economy |
4.77 mm | |
Cotton Swab | |
Standard |