missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Hot Plate, 38°C to 371°C, Aluminum
Shape: Square; Max. Sample Load: 18.2 kg.
$2496.88 - $3639.81
Specifications
Max. Sample Load | 18 kg |
---|---|
Type | Hot Plate |
Top Plate Material | Aluminum |
Temperature (English) | 100°F to 700°F |
Temperature (Metric) | 38°C to 371°C |
Catalog Number | Mfr. No. | Shape | Size | Voltage | Wattage | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Shape | Size | Voltage | Wattage | Price | Quantity | ||
114965AQ
|
Thermo Scientific™
HPA2235MQ |
Square | 12 x 12 in. | 120 V | 1600 w |
Each for $2,496.88
|
|
||
114965BQ
|
Thermo Scientific™
HPA2245MQ |
Rectangle | 12 x 24 in. | 120 V | 3200 w |
Each for $3,639.81
|
|
||
Description
For constant temperature applications where requiring even heat (to 371°C)
- Large, aluminum heating surface and thermostatic controls for superior temperature uniformity and stability
- Thermostatic temperature control provides excellent stability
- Safe and reliable construction
- Cycle light indicates when power is being supplied to heating element
- Stainless-steel case provides optimal strength for heavy loads
- Epoxy-painted surface increases chemical resistance in corrosive environments
- Large 12 x 12 in. (30.5 x 30.5 cm) and 12 x 24 in. (30.5 x 60.9 cm) top plate surfaces accommodate up to 40 lb. (18.2 kg) loads
Specifications
18 kg | |
Aluminum | |
38°C to 371°C | |
33.02 cm | |
15.57 cm |
Hot Plate | |
100°F to 700°F | |
13 in. | |
6.13 in. | |
50/60 Hz |