missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
SP Scientific Hotpack Glassware Washer Accessories
Accessories designed for use with Hotpack™ Undercounter, Freestanding and Vertical Stacking Glassware washers safeguard flasks, beakers, test tubes, bottles, Petri dishes, and more.
Supplier: SP Scientific 437134
Description
- Accessories maximize space, improve efficiency, and protect specialty glassware; use in standard open racks
- Bottom mesh inserts prevent small items from falling through
- Made of stainless steel for long life and durability
- Booster Pump for use with low pressure DI water supply below 18psi
Specifications
Stainless Steel | |
Stainless Steel | |
Washing Lab Glassware | |
Fits 1/2 rack, top or bottom | |
61 cm | |
6 in. | |
24 in. | |
12 in. | |
2 lb. | |
Each |
Erlenmeyer Flask Insert, 300 to 1500 mL | |
Up to 5 Erlenmeyer flasks | |
Lab Glassware Washer | |
24 in. | |
24 in. x 12 in. x 6 in. | |
15 cm | |
61 cm | |
30.5 cm | |
0.90 kg |