missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

SP Scientific Hotpack Glassware Washer Spindle Racks

Useful for cleaning inside narrow-neck glassware, these spindle racks are designed for use with undercounter, freestanding and Vertical Stacking SP Hotpack™ Glassware Washer models.

Supplier:  SP Scientific 436601

 View more versions of this product

Catalog No. 15365222

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Includes:
  • Bottom Rack Only - 22 Spindles
  • Individual spindle adjustable clips for optimal glassware placement
  • Allows for baskets and accessories on half upper and lower rack
  • To be used without top rack
  • Max 22.5 in. between lower rack and top washer (no Top rack installed)
  • Requires 19.5 in. clearance
  • For use with Spindle Ready Rack Washers only

Description

Description

  • Recommended for graduated cylinders, volumetric flasks, round bottom flasks, Erlenmeyer flasks and other narrow-neck glassware
  • Multiple configurations available to suit a variety of glassware
NOTE: Spindle racks fit only in units that are spindle rack ready
Specifications

Specifications

Lower spindle rack
Full Bottom Rack
22 spindles
Replaces Bottom Open Rack; Requires 19.5” clearance; Must be used without a top rack
Hotpack Spindle Rack Ready Washers Only
61 cm
24 in. x 24 in. x 4 in.
10 cm
61 cm
61 cm
2.2 kg
1
Stainless Steel
Stainless Steel
22
Washing Lab Glassware
24 in.
24 in. x 24 in.
4 in.
24 in.
24 in.
5 lb.
N/A
Videos
SDS
Documents

Documents

Promotions

Promotions