missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Hourglass International™ HandPRO™ Series 550A Controlled Environment Vinyl Gloves
Smooth vinyl gloves with beaded cuff are suitable for Class 1,000/ISO 6 cleanrooms and higher.
$22.56 - $22.56
Specifications
Certifications/Compliance | FDA 21 CFR 177.2600, ASTM D5151-99, ASTM D5250-06, IEST-RP-CC005.4 |
---|---|
Certifications/Compliance (Europe) | EN 420 |
Cleanroom Class | Class 1000 (ISO 6) |
Accelerator Free | No |
AQL | 2.5 |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
180401266
|
Hourglass International™
HG551 |
Small |
Pack of 100 Each for $22.56
Case of 10 Pack for $66.20
|
|
|||||
180401267
|
Hourglass International™
HG552 |
Medium |
Pack of 100 Each for $22.56
Case of 10 Pack for $206.00
|
|
|||||
180401268
|
Hourglass International™
HG553 |
Large |
Pack of 100 Each for $22.56
Case of 10 Pack for $66.20
|
|
|||||
180401269
|
Hourglass International™
HG554 |
X-Large |
Pack of 100 Each for $22.56
Case of 10 Pack for $66.20
|
|
|||||
Description
- Smooth, powder free with a beaded cuff
- Not made with natural rubber latex; reduces risk of Type I latex allergy
- Static dissipative ESD qualities
- Clean class 1000 compatible
- Double-Bagged
Specifications
FDA 21 CFR 177.2600, ASTM D5151-99, ASTM D5250-06, IEST-RP-CC005.4 | |
Class 1000 (ISO 6) | |
2.5 | |
Single-use | |
3.1 mil | |
Ambidextrous | |
Vinyl | |
0.08 mm | |
Cleanroom Gloves | |
3.1 mil | |
ISO 9001:2008 | |
HandPRO™ Series 550A | |
9.5 in. |
EN 420 | |
No | |
Clear | |
No Texture | |
0.08 mm | |
Yes | |
3.1 mil | |
Powder Free | |
Non-sterile | |
0.08 mm | |
Double-Bagged | |
11 MPa | |
24.5 cm |