missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Hourglass International™ HandPRO™ 1700 Series Controlled Environment Nitrile Gloves
Micro-textured nitrile gloves for ISO 6 and higher controlled environments deliver high quality hand and product protection.
$210.20 - $210.20
Specifications
Certifications/Compliance (Europe) | EN420, EU No. 10/2011 for food handling |
---|---|
Chlorinated | Yes |
Cleanroom Class | Class 1000 (ISO 6) |
Accelerator Free | No |
AQL | 2.5 |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19423029
|
Hourglass International™
HG1700 |
X-Small |
Case of 1000 Each for $210.20
|
|
|||||
19423030
|
Hourglass International™
HG1701 |
Small |
Case of 1000 Each for $210.20
|
|
|||||
19423031
|
Hourglass International™
HG1702 |
Medium |
Case of 1000 Each for $210.20
|
|
|||||
19423032
|
Hourglass International™
HG1703 |
Large |
Case of 1000 Each for $210.20
|
|
|||||
19423033
|
Hourglass International™
HG1704 |
X-Large |
Case of 1000 Each for $210.20
|
|
|||||
Description
- Powder free, latex free and micro-textured for secure grip
- Reduces risk of Type I latex allergy
- Ambidextrous, beaded cuff
- Clean Class 1000/ISO 6 compatible
- Static dissipative ESD qualities
- Color: white
Specifications
EN420, EU No. 10/2011 for food handling | |
Class 1000 (ISO 6) | |
2.5 | |
Single-use | |
5.1 mil | |
Ambidextrous | |
Nitrile | |
0.09 mm | |
Controlled Environment Gloves | |
5.1 mil | |
ISO 13485; ISO 9001 | |
HandPRO™ 1700 | |
22.9 cm |
Yes | |
No | |
White | |
Fully Textured | |
0.13 mm | |
Yes | |
3.5 mil | |
Powder Free | |
Non-sterile | |
0.13 mm | |
Double-Bagged | |
9 in. |