missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Hourglass International™ HandPRO™ 1750 Series Controlled Environment Nitrile Gloves
Controlled environment gloves are made from patented LOW DERMA™ accelerator-free, sulfur-free, and ultra-low surfactant nitrile with enhanced strength and a secure wet grip. Double-bagged and suitable for ISO 6 or higher cleanrooms.
$423.88 - $467.20
Specifications
Certifications/Compliance | Compliant to ASTM and IEST standards, ASTM D412, ASTM D5151-99, ASTM D573 |
---|---|
Certifications/Compliance (Europe) | EN 420 |
Cleanroom Class | Class 1000 (ISO 6) |
Accelerator Free | Yes |
AQL | 2.5 |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
17500100
|
Hourglass International™
1750200 |
X-Small |
Case of 2000 Each for $423.88
|
|
|||||
17500101
|
Hourglass International™
1751200 |
Small |
Case of 2000 Each for $467.20
|
|
|||||
17500102
|
Hourglass International™
1752200 |
Medium |
Case of 2000 Each for $467.20
|
|
|||||
17500103
|
Hourglass International™
1753200 |
Large |
Case of 2000 Each for $467.20
|
|
|||||
17500104
|
Hourglass International™
1754200 |
X-Large |
Case of 2000 Each for $467.20
|
|
|||||
17500105
|
Hourglass International™
1755200 |
2X-Large |
Case of 1600 Each for $467.20
|
|
|||||
Description
- CE bagged
- Accelerator-free (No dithiocarbamates, thiurams or BMTs)
- Enhanced strength
- Secure wet grip
- Not made with natural rubber latex
- Sulfur-free
- Finger textured
- Anti-fatigue
- 24 cm (9 in.)
Specifications
Compliant to ASTM and IEST standards, ASTM D412, ASTM D5151-99, ASTM D573 | |
Class 1000 (ISO 6) | |
2.5 | |
Partially Textured | |
0.12 mm | |
Yes | |
2.7 mil | |
Powder Free | |
5.1 mil | |
ISO 13485; ISO 9001 | |
HandPRO™ 1750 | |
9 in. |
EN 420 | |
Yes | |
Blue | |
5.1 mil | |
Ambidextrous | |
Nitrile | |
0.06 mm | |
Non-sterile | |
0.12 mm | |
Double-Bagged | |
36 MPa | |
24 cm |