missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Honeywell™ Howard Leight™ Fusion™ Ear Plugs
Fusion™ advanced manufacturing technology delivers a combination of comfort and easy handling. Detachable nylon cord system can be used in a variety of applications.
$202.37 - $202.37
Specifications
Includes | Pocket-size case |
---|---|
ANSI S3.1974 | Yes |
Cord Color | Blue, yellow |
Cord Material | Nylon |
CSA Z94.2 | Class AL |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-100-154
|
Honeywell™
FUS30HP |
Regular |
Pack of 100 Pair for $202.37
Case of 10 Pack for $1,908.10
|
|
|||||
Description
- Firm core makes insertion and removal easy
- Constructed of soft outer flanges thermally fused to a firm inner core
- Patented quadruple SoftFlange™ design offers excellent attenuation
- FlexiFirm™ core makes it simple to achieve a proper fit that stays in place
- Fabric cord detaches easily to alternate between corded and uncorded applications
Specifications
Pocket-size case | |
Blue, yellow | |
Class AL | |
No | |
100 Pairs/Pk. | |
Blue, yellow | |
Corded | |
Reusable |
Yes | |
Nylon | |
Facility Maintenance, Grinding, Electrical, Welding, Demolition, Painting, Blasting, Assembly, Cleaning | |
HearPack case | |
TPE | |
27 dB | |
Flanged | |
No |