missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Honeywell™ Ear Plugs
Contoured shape offers ease of insertion and resistance to backing out of the ear canal. Soft foam offers long-wearing comfort.
Supplier: Honeywell™ MXM30
Description
- Contoured bell shape is easy to insert, resists tendency to back-out of ear canal
- Polyurethane foam enhances comfort, especially for long-term wear
- Smooth, soil-resistant closed-cell foam skin prevents dirt build-up
Specifications
Yes | |
Vinyl | |
Universal | |
Yes | |
100 Pairs/Pk. | |
Orange | |
Corded | |
Single-use |
Blue | |
Class AL | |
For Work Situations That Demand a High Degree of Comfort, Frequent Changes, or Where Hygiene Presents a Problem for re-Use | |
Poly bag | |
Foam | |
33 dB | |
Bell | |
No |