missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Coast™ HP7 410 Lumen Focusing LED Flashlight DFS Item

A perfect mix of size, form, and performance, the HP7 flashlight is rightfully one of our most popular handheld lights.

Supplier:  Coast™ 19279

Catalog No. 19012001


Explore available promotions

Includes: Batteries

Requires : 3 x AAA

Description

Description

A perfect mix of size, form, and performance, the HP7 Flashlight is rightfully one of our most popular handheld lights. It combines our Pure Beam Focusing System with Slide Focus with high, medium, and low output modes to illuminate with either a super wide flood beam or spot mode with transition halo at varying distances and brightness all controllable with one hand. It’s anti-roll tailcap allows you to set it on uneven surfaces without rolling off and it even allows you to stand the light up on its cap for vertical lighting situations.

With Coast’s commitment to quality, the HP7 Flashlight is impact resistant, weather resistant and its LED is virtually unbreakable. The HP7 Flashlight is backed by Coast’s lifetime warranty against defects in materials and workmanship. Tested and rated to ANSI/FL1 standards.

Certifications

ANSI/FL1 Standards

Compliance

ANSI/FL1 Standards

Warranty

Lifetime

Specifications

Specifications

Handheld Flashlight
0.36 kg
7.3 cm
Aluminum
0.80 lb.
Black
8 cm
17.9 cm
Videos
SDS
Documents

Documents

Promotions

Promotions