missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Humboldt Penetration Needles for Penetrometer
Certified to ASTM accuracy.
Supplier: Humboldt H1280
Description
- Material: Standard hardened stainless-steel needle
- Exposed needle length: 1.6 to 1.8 in. (40 to 45mm)
- Weight: 0.09 oz. (2.5g)
- Application: Bituminous materials
Specifications
2.5 g | |
Penetration Needle | |
ASTM |
0.09 oz. | |
Standard hardened stainless-steel |