missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HyClone™ AdvanceSTEM™ Human Somatic Stem Cell Media
$1001.19 - $1164.29
Specifications
| Cell Type | Mesenchymal Stem Cells |
|---|---|
| Form | Liquid |
| Sterility | Sterile-filtered |
| Quantity | 450Â mL |
| Content And Storage | Store at 2° to 8°C away from light |
| Catalog Number | Mfr. No. | Product Type | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Product Type | Price | Quantity | |||||
|
SH3088102
|
Cytiva
SH3088102 |
Osteogenic Differentiation Medium |
Each for $1,001.19
|
|
|||||
|
SH3088602
|
Cytiva
SH3088602 |
Adipogenic Differentiation Medium |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
SH3088902
|
Cytiva
SH3088902 |
Chondrogenic Differentiation Medium |
Each for $1,164.29
|
|
|||||
Description
Research mesenchymal stem cells with HyClone™ AdvanceSTEM™ Human Somatic Stem Cell Media.
Specifications
| Mesenchymal Stem Cells | |
| Sterile-filtered | |
| Store at 2° to 8°C away from light |
| Liquid | |
| 450Â mL |