missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva HyClone™ DMEM/F12 1:1 Media
Used for culturing many different mammalian cells including MDCK, Glial cells, fibroblasts, and endothelial cells. HyClone™ DMEM/F12 1:1 Media supports cell culture growth and biomanufacturing processes and is manufactured using ISO 9001:2000-certified processes.
Supplier: Cytiva SH30126FS
Description
- System tested with HyClone sera to ensure product efficacy and homogeneity
- All products are hydrated using WFI quality water and undergo 0.1μm sterile filtration
- Offered in a variety of packaging configurations, including convenient HyQPAK™ six-packs
- Eequal parts blend of DMEM and Ham's F12 media
- Formulation combines high concentration of glucose, amino acids and vitamins from DMEM with wide variety of other components available in Ham's F-12
- Contains 17.5mM Glucose and 0.5mM Sodium Pyruvate
- Concentration: 2.5mM L-Glutamine and 15mM HEPES
- Available with or without L-Glutamine, Phenol Red or HEPES
- Available in multiple sizes and configurations of liquid or powder
Specifications
ISO 9001:2000 | |
Liquid | |
Sterile-filtered | |
HEPES | |
6 x 500 mL |
2° to 8°C, away from light | |
DMEM/F12 1:1 Medium | |
0.1 μm Sterile-filtered | |
No Glutamine |