missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva HyClone™ Iscove's Modified Dulbecco's Medium (IMDM)
Support cell culture growth and biomanufacturing processes with HyClone™ Iscove's Modified Dulbecco's Medium (IMDM), manufactured using ISO 9001:2000-certified processes.
Supplier: Cytiva SH30228FS
Description
- System tested with Cytiva HyClone sera to ensure product efficacy and homogeneity
- All products are hydrated using purified process water and undergo sterile filtration
- Manufactured using ISO 9001 certified processes
Specifications
ISO 9001:2000 | |
With L-Glutamine, with HEPES, without Alpha-Thioglycerol | |
IMDM modified medium with L-glutamine, HEPES | |
0.1 μm Sterile-filtered | |
No α-Thioglycerol |
2° to 8°C, away from light | |
Liquid | |
Sterile-filtered | |
Glutamine, HEPES | |
6 x 500 mL |