missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Parker domnick hunter™ Hydrogen Generators
Research-grade hydrogen gas on demand
Supplier: Parker domnick hunter™ 40H
Includes: One desiccant cartridge, one deionizer cartridge and drain tube.
Description
Provide a safe and economical alternative to high-pressure gas cylinders and can be easily installed on the lab bench. Ideal for carrier and fuel gas applications and suitable for use with any laboratory instrument requiring a supply of ultra-high-purity hydrogen. Eliminate interruptions in analyses to change cylinders. Three models available with 160, 250 and 500cc/min. outlet flowrates.
- LCD display shows system status and diagnostic capabilities
- Automatic leak detection
- Integrated microprocessor control
- Low water and poor quality water detection and alarms
- Built-in switch-mode power supply unit accepts electricity supplied between 100 and 230V and 50 to 60Hz
Products in this group have a universal power supply and can be used with any voltage 100-230V 50/60Hz
- Produce a continuous stream of research-grade hydrogen gas from deionized water using a proprietary ion exchange membrane and drying cartridge
- Using hydrogen as a GC carrier gas increases speed and sensitivity compared to helium, decreasing analysis time without discernible loss of resolution
Order Info
- Additional cartridges and bags sold separately
- Connector: 0.12 in. Swagelok™
Certifications
CE, CSA and UL compliant and listed
Warranty
Full two-year warranty
Specifications
CE, CSA, UL | |
34.2 cm | |
17.9 in. | |
5°C to 40°C | |
90 to 264 V | |
13.5 in. | |
40H | |
0 to 100 psi | |
2 Years | |
Hydrogen Fuel Gas Generator |
17.2 in. | |
250 mL/min. | |
45.6 cm | |
0.125 in. compression fitting | |
23 kg | |
90 to 264V 50/60Hz | |
99.9995% | |
185w | |
50/60 Hz |