missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell HyFlex™ 11-645VP Knitted Industrial Gloves, Palm Coated
The 11-645VP provides the fit and feel of an ANSI A2/ISO B-rated glove, while offering the more powerful ANSI A4/EN ISO D-rated cut resistance.
$75.62 - $75.62
Specifications
Certifications/Compliance | ANSI ABR 4, Ecovadis label, ANSI Cut A4, OEKO-TEX™ Hohenstein, Dermatologically Tested, Category II |
---|---|
Coated Area | Palm |
Construction | Knit |
Coating Material | Polyurethane (DMF) |
Color | Black |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
17033188
|
Ansell
11645VP050 |
5 |
Pack of 6 Pair for $75.62
Case of 24 Pack for $1,649.76
|
|
|||||
17033189
|
Ansell
11645VP060 |
6 |
Pack of 6 Pair for $75.62
Case of 24 Pack for $1,649.76
|
|
|||||
17033190
|
Ansell
11645VP070 |
7 |
Pack of 6 Pair for $75.62
Case of 24 Pack for $1,649.76
|
|
|||||
17033191
|
Ansell
11645VP080 |
8 |
Pack of 6 Pair for $75.62
Case of 24 Pack for $1,649.76
|
|
|||||
17033192
|
Ansell
11645VP090 |
9 |
Pack of 6 Pair for $75.62
Case of 24 Pack for $1,649.76
|
|
|||||
17033193
|
Ansell
11645VP100 |
10 |
Pack of 6 Pair for $75.62
Case of 24 Pack for $1,649.76
|
|
|||||
17033194
|
Ansell
11645VP110 |
11 |
Pack of 6 Pair for $75.62
Case of 24 Pack for $1,649.76
|
|
|||||
17033195
|
Ansell
11645VP120 |
12 |
Pack of 6 Pair for $75.62
Case of 24 Pack for $1,649.76
|
|
|||||
Description
- Heightened defenses: INTERCEPT™ Cut Resistance Technology delivers 2x greater cut resistance (Compared to similar gloves made of standard HPPE yarn)
- High durability for extended use: skin-friendly PU coating delivers high durability for dry and light oil applications
- Touchscreen compatible: allows the wearer to work multiple touchscreen devices while keeping gloves on
- Reduced cross-contamination risk: Silicone-free, these safety gloves prevent contaminant transfer to metal before painting
- Guaranteed skin-friendliness: HyFlex™ 11-645 gloves benefit from Dermatest™ and Oekotex certification
Specifications
ANSI ABR 4, Ecovadis label, ANSI Cut A4, OEKO-TEX™ Hohenstein, Dermatologically Tested, Category II | |
Knit | |
Black | |
Industrial Gloves | |
Knit | |
207 to 277 mm |
Palm | |
Polyurethane (DMF) | |
Yes | |
Unisex | |
8.14 to 10.90 in. |