missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell HyFlex™ 11-757 Safety Gloves
The HyFlex™ 11-757 Safety Gloves are ultra-thin breathable gloves featuring high level cut protection and touchscreen compatibility.
Supplier: Ansell 11757090
Description
- Extreme cut protection featuring INTERCEPT™ Technology while maintaining enhanced flexibility and tactility
- Ultra-lightweight and ultra-thin breathable gloves featuring touchscreen compatibility minimize the need to change or remove gloves
- High dexterity combined with unmatched comfort and precision while achieving excellent abrasion resistance
- Tailored fit at the base of the pinky finger better matches natural hand contours
- Dermatologically approved by Dermatest™
Specifications
ANSI ABR 4, ANSI CUT A7 | |
Polyurethane | |
Specific | |
Nylon, Stainless Steel Fiber, Polyester, Tungsten | |
9 | |
11-757 | |
22.2 to 27.4 cm |
EN 388:3X31F, EN 420:2003 + A1:2009 | |
Black | |
Yes | |
Cut-resistant Gloves | |
Knit | |
8.7 to 10.8 in. |