missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ansell HyFlex™ 11842 Nylon Multi-Purpose Gloves

HyFlex™ 11842 Nylon Multi-Purpose Gloves are sustainable gloves made with recycled nylon yarn.

Supplier:  Ansell 11842110

 View more versions of this product

Catalog No. 18000051


Explore available promotions

Description

Description

  • Sustainable design: HyFlex™ 11-842 sustainable Multi-Purpose glove liners are designed with 90% recycled nylon yarn* reducing our carbon footprint by 75g CO2eq/pair** and plastic-free inner packaging that contains 53% fewer materials.^
  • Increased durability: FORTIX™ Technology provides up to 20% greater abrasion resistance.^^
  • Enhanced comfort: ZONZ™ Comfort Fit Technology helps improve breathability and dexterity.
  • Touchscreen compatibility: These industrial gloves work with multiple touchscreen devices - no need to remove them when switching between tasks for enhanced workplace safety
  • Certified skin-friendliness: These HyFlex™ gloves are dermatologically tested and free of harmful substances.

*minimum recycled content of more than 30% in the final product (based on size 9)

**vs. standard nylon multi-purpose gloves

^71% less greenhouse gas emissions - Ansell's LCA, calculated as weight reduction, peer reviewed

^^vs. previous technology version

Specifications

Specifications

ANSI 4
Palm
Green
Partially Textured
Yes
Foam Nitrile Gloves
Knit
Ecovadis label, EN ISO 21420:2020, EN 388:2016, EN 388:2016 +A1:2018, EN407:2020, ANSI ABR 4, Food Contact, CE Number, Dermatologically Tested, OEKO-TEX™ Centexbel
Foam Nitrile
ANSI A4
Specific
Recycled Nylon
11
Videos
SDS
Documents

Documents

Promotions

Promotions