missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 72-400 Medium Duty Cut Protection Gloves

Light/medium weight design provides softness and flexibility so gloves can comfortably worn for extended periods of time. Ideal for food processing industries.

Supplier:  Ansell 72400080

 View more versions of this product

Catalog No. 19-501-187


Only null left
Explore available promotions

Description

Description

  • Medium gloves knitted from stainless steel, polyester, Lycra™, HPPE and fiber glass provide cut protection and enhanced durability
  • Highest cut protection with no compromise on comfort and flexibility
  • Machine washable: no shrinkage even after multiple high temperature laundering
  • Ambidextrous design: no need to pair, therefore more economical
  • Latex-free: no risk of Type 1 allergies
  • Uses:
    • Ideal for food processing applications, including fish processing, meat and poultry processing and fruit and vegetable processing (sorting, cleaning, paring)
  • Specifications

    Specifications

    ANSI 3
    CE, EN 420:2003, A1:2009, Cat II
    Knit
    ANSI A5
    Yes
    8
    Food processing
    Fiberglass, Stainless Steel, HPPE, Polyester, Lycra™
    HyFlex™ 72-400
    23 cm
    FDA
    Knit
    Blue
    Ambidextrous
    Cut-resistant Gloves
    EN 388:3X4XE, EN 388:354X
    Knit
    284313
    9 in.
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Promotions

    Promotions