missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ansell HyFlex™ 11-731 Seamless Light Duty Liner Gloves, INTERCEPT™ Technology

Light Duty 18 gauge seamless liners provide enhanced flexibility and tactility.

Supplier:  Ansell 11731060

 View more versions of this product

Catalog No. 19-050-081A



Explore available promotions

Description

Description

  • Provides enhanced range of motion and fingertip sensitivity
  • Thin PU coating provides high dexterity with high abrasion resistance (EN level 4)
  • Coating color masks and hides dirt
  • Also available in vendor pack
Specifications

Specifications

ANSI 3
Knit
Gray, White
Specific
Cut-resistant Gloves
EN 388:4X42B, EN 388:4342
Gray
Fiberglass, HPPE, Nylon, Spandex
12 Pairs/Bag, 12 Bags/Cs.
8.3 in.
CE, EN 420:2003 + A1:2009; Category II
Polyurethane
ANSI A2
No
6
Assembly, inspection, press injection molding, fastening components, applying finish to materials, handling incoming goods
Knit
11731060
HyFlex™ 11-731
21.2 cm
Videos
SDS
Documents

Documents

Promotions

Promotions