missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Hypercarb™ HPLC Column, 5μm
Thermo Scientific™ Hypercarb™ Columns give you 100% porous graphitic carbon for extended separation capabilities
$8077.09 - $8077.09
Specifications
Column Format | Analytical Column |
---|---|
Particle Size | 5 μm |
pH | 1 to 14 |
Pore Size | 250 Å |
Surface Area | 120 m²/g |
Catalog Number | Mfr. No. | Diameter (Metric) | Length (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Length (Metric) | Price | Quantity | ||||
03-150-841
|
Thermo Scientific™
35005254630 |
4.6 mm | 250 mm |
Each for $8,077.09
|
|
||||
Description
- Exceptional retention of very polar analytes
- True orthoganality to C18
- Separated structurally related substances
- pH stable form 0 to 14
- Excellent for high temperature applications
Specifications
Analytical Column | |
1 to 14 | |
120 m²/g | |
100% | |
Normal and Reversed Phase |
5 μm | |
250 Å | |
L109 | |
Mixed Mode |