Learn More
Thermo Scientific™ HyperSep™ PFAS Cartridges
HyperSep SPE PFAS SPE products are designed to address the needs of extraction and concentration of PFAS samples for targeted and not targeted screening while minimizing background contamination.
Supplier: Thermo Scientific™ GCB10
Description
HyperSep SPE PFAS SPE products are designed to address the needs of extraction and concentration of PFAS samples for targeted and not targeted screening while minimizing background contamination. The range of selectivityâs and formats are designed to meet the requirements for main environmental testing methods by extracting and concentrating samples from drinking water, ground water, surface water, wastewater, soil, food and other complex matrices.
Per- and polyfluorinated alkyl substances (PFAS) are among the primary emerging contaminants of concern. The detection and quantification of known PFAS and the discovery of unknown PFAS substances is rapidly growing. SPE solutions are a fundamental part of the analytical workflow for analysis of PFAS compounds.
Thermo Scientific provides a range of products to address PFAS testing requirements e.g. EPA methods: 1633, 537.1, 533.
Specifications
HyperSep LOOSE CARBON | |
EPA method 1633, extraction of PFAS from water, tissue, soil, or biosolids in conjunction with SPE cartridge | |
55 to 65 μm and 120/400 mesh | |
Graphitized Carbon Black (GCB) | |
10 g |
10 g | |
Thermo Scientific HyperSep-96 System | |
HyperSep | |
Solid Phase Extraction Column |