missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ HyperSep™ Solid Phase Extraction (SPE) Sample Collection Plates
Use Thermo Scientific™ HyperSep™ Solid Phase Extraction (SPE) Sample Collection Plates with your HyperSep system.
$1400.06 - $1400.06
Specifications
For Use With (Application) | SPE Sample Preparation |
---|---|
For Use With (Equipment) | Vacuum Manifold |
Product Line | HyperSep |
Type | Sample Collection Plate |
Catalog Number | Mfr. No. | Description | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Quantity | |||||
03-251-323
|
Thermo Scientific™
60300403 |
Sample Collection Plate, 2 mL |
Pack of 50 Each for $1,400.06
|
|
|||||
Description
Use Thermo Scientific™ HyperSep™ Solid Phase Extraction (SPE) Sample Collection Plates with your HyperSep system.
Fast analysis without sacrificing accuracy or reproducibility. Incorporate traditional solid phase extraction sorbents into a 96-well plate format using the HyperSep system.
- Innovative design of 96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation
- Well plates are customizable to allow any arrangement of wells with differing sorbent chemistries for simultaneous processing.
Ordering Information:
Available in packs of 100 individual wells or in pre-assembled plates.
Specifications
SPE Sample Preparation | |
Vacuum Manifold | |
HyperSep | |
Sample Collection Plate |