missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ i7100 Industrial Label Printer
Brady™ Industrial Label Printer is a reliable, heavy-duty and high-accuracy label printer
Supplier: Brady™ 149056
Includes: Printer; 2 ribbon takeup cores (1in. dia); Brady Workstation Product and Wire ID Software Suite; USB cable;Power cord (U.S. type B plug); Owners manual (English); Product CD w/driver, config/settings manual, owners manual in other languages
Description
- Print on the widest range of materials with confidence, including difficult to print materials
- Prints ultra-sharp on labels as small as 0.125 in. with high accuracy
- Designed to print thousands of labels per day, everyday
- Easy-to-use touch screen interface to adjust printer settings quickly and easily
- Ships with Brady Workstation Product and Wire ID Software Suite with built-in templates for fixed text or free-form label design options
Warranty
5 Years
Specifications
Color Touchscreen | |
Printer; 2 ribbon takeup cores (1in. dia); Brady Workstation Product and Wire ID Software Suite; USB cable; Power cord (U.S. type B plug); Owners manual (English); Product CD w/driver, config/settings manual, owners manual in other languages | |
5.9 in./sec. | |
Brady Workstation Product and Wire ID Software Suite; Windows Based Driver for Third Party Software Use | |
5 Years |
Direct Thermal, Thermal Transfer | |
256 MB RAM, SD Flash Memory Card Reader | |
600 dpi | |
PC Connect, Peripheral Mode | |
100 to 240 V, 50 to 60 Hz |