missing translation for 'onlineSavingsMsg'
Learn More

IBI Scientific™ Three-Channel Flow Cell

Gamma-irradiated flow cell apparatus for creation and direct, nondestructive online microscopic examination of bio films

Supplier:  IBI Scientific™ FLCAS0001

Catalog No. 15-453-230


Only null left
Explore available promotions

Includes: System Components:
  • Flow cell with attached #1 coverslip
  • Three-cylinder acrylic bubble trap
  • Two ABS plastic manifolds (one manifold is attached to the peristaltic influent tubing; the other consolidates the effluent PVC tubing)
Additional Components:
  • 14 in. (35.6cm) length of 0.04 in. (1.1mm) I.D. Tygon™ LFL peristaltic pump tubing
  • 6 ft. (183cm) length total of influent and effluent 1/16 in. (1.5mm) clear PVC USP class VI tubing
  • Luer-Lock™ effluent interrupts
  • Identification tags
  • Six pinch clamps

Description

Description

Single-use setup eliminates carryover and the need for sterilization or disinfection methods. Optional bubble-trap design creates a low, positive pressure on the medium flow, alleviating undesirable liquid-delivery pulsation to the flow cell

  • Detachable/re attachable top to allow for insertion of test samples (polymers/metals) to cells injected into the chamber through the self-sealing port
  • Large, 7.7cm chamber allows harvesting of significant volumes of bio films for RNA and protein analysis
  • Coverslip attachment surfaces enable viewing by regular or inverted microscopy
  • Detachable top for coat attachment surface with a variety of materials (seeded cells, proteins, films, ECM) to test cell response

  • Three-Channel Design
  • Optional Luer Connector and Tube Rack of Effluent Collection

Shipped completely assembled in an airtight package; needs only be connected to a culture medium reservoir and a peristaltic pump (sold separately).

Order Info

  • Dimensions of each channel: 1 5/8L x 0.2W x 0.04 in.H (40 x 4 x 1mm).
  • Dimensions of coverslip: 2L x 0.09 x 0.006 in.H (50 x 2.4 x 0.2mm).

Specifications

Specifications

Flow Cell Apparatus
Not Autoclavable
System Components: Flow cell with attached #1 coverslip, Three-cylinder acrylic bubble trap, Two ABS plastic manifolds (one manifold is attached to the peristaltic influent tubing; the other consolidates the effluent PVC tubing)Additional Components: 14 in. (35.6cm) length of 0.04 in. (1.1mm) I.D. Tygon™ LFL peristaltic pump tubing, 6 ft. (183cm) length total of influent and effluent 1/16 in. (1.5mm) clear PVC USP class VI tubing, Luer-Lock™ effluent interrupts, Identification tags, Six pinch clamps
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions