missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Abbott™ ID NOW RSV Test Kit DFS Item

Highly sensitive rapid diagnostic tests for RSV are needed to help guide management in the clinical setting. Combines the benefits of speed and accuracy on an easy to use system.

Supplier:  Abbott™ 435000

Catalog No. 23-043-632


Explore available promotions

Alert:

Refer to Package Insert for list of warnings


Includes: Test Bases, Sample receivers, Transfer Cartridges, NP Swabs, Positive control swab, Negative control swab, plastic disposable pipettes capable of delivering 200uL VTM sample, Package Insert, Quick Reference Instructions

Description

Description

  • Rapid molecular in vitro diagnostic test utilizing isothermal Nucleic Acid Amplification Technology for the qualitative detection of Respiratory Syncytial Virus l nucleic acid in nasopharyngeal swabs or nasopharyngeal swabs
  • Eluted in Viral Transport Media (VTM)
  • Intended to aid in the rapid diagnosis of Respiratory Syncytial Virus (RSV)
  • Delivers molecular RSV results in 13 minutes or less on the unique Abbott™ ID NOW platform.
  • Allows to make real-time clinical decisions which impact patient care

Certifications

CLIA-waived

Specifications

Specifications

CLIA waived
87634-QW
Waived
Nasopharyngeal Swab, Nasopharyngeal swab eluted in Viral Transport Media (VTM)
Test Kit
Cardboard
24/Pk.
Stable: Box 1 - powder Box 2 - Liquid
Room Temperature
Yes
Respiratory Syncytial Virus (RSV)
Direct NPS: 98.6%, NPS eluted in VTM: 98.6%
For diagnosis of Respiratory Syncytial Virus (RSV)
Cardboard Box
Direct NPS: 98%/NPS eluted in VTM: 97.8%
13 min. or less
Videos
SDS
Documents

Documents

Promotions

Promotions