missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ Imhoff Settling Cone
For measuring sand and other settled matter in water and sewage.
Supplier: Bel-Art™ H389900000
Description
- Molded from glass-clear, unbreakable styrene acrylonitrile
- With continuous graduations up to 1000mL
- For tests involving high volume of settled matter
- Leakproof polyethylene plug permits easy withdrawal of sediment for gravimetric analysis and simplifies cleaning
- Cones graduated in divisions of: 0 to 2mL in 0.1mL, 2 to 10mL in 0.5mL, 10 to 40mL in 1mL, 40 to 100mL in 2mL, and 100 to 1000mL in 50mL
Specifications
For tests involving high volume of settled matter | |
For measuring sand and other settled matter in water and sewage | |
Leakproof polyethylene plug | |
Imhoff settling cone |
1000 mL | |
Yes | |
Glass-clear, unbreakable styrene acrylonitrile | |
Dia. x H: 12 x 50 cm (4.7 x 19.7 in.) |