missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Impacto™ Air Belt Air Plus Back Support
Impacto™ Air Belt Air Plus Lumbar support offer natural therapy to support the back and help alleviate pain and discomfort
$113.07 - $113.07
Specifications
Color | Blue |
---|---|
Closure Type | Hook and loop |
Product Type | Lumbar Support |
For Use With (Application) | Designed for light-duty jobs, supports the back and reduces lower back muscular discomfort, ideal to wear under clothing |
Includes | Inflatable multicelled Nylon air chambers, palm grip self-contained aspirator |
Catalog Number | Mfr. No. | Size | Size (English) Waist | Size (Metric) Waist | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Size (English) Waist | Size (Metric) Waist | Price | Quantity | |||
18-999-318A
|
Impacto™
APSML |
Small/Medium | 24 to 35 in. | 61 to 88.9 cm |
Each for $113.07
|
|
|||
18-999-318B
|
Impacto™
APLXL |
Large/X-Large | 36 to 50 in. | 91.4 to 127 cm |
Each for $113.07
|
|
|||
Description
Impacto™ Air Belt Air Plus
- Inflatable lumbar support can be conveniently worn under or over clothing without restricting mobility
- Supports the back and reduces lower back muscular discomfort
- Interconnected reinforced nylon air chambers conform to the back when air is added
- As the chambers fill, they apply forward pressure, promoting muscle relaxation and proper alignment of the lower back
- Palm grip self-contained aspirator inflates air belt and pressure release valve for easy regulation of air
- Durable nylon outer shell and moisture-wicking lining
- Extended webbing strap with hook and loop closure
Order Info
When ordering belts to be worn over clothing, add 2 in. [5.1cm] to waist size.
- Palm grip self-contained aspirator inflates air belt and pressure release valve for easy regulation of air
Specifications
Blue | |
Lumbar Support | |
Inflatable multicelled Nylon air chambers, palm grip self-contained aspirator | |
Nylon |
Hook and loop | |
Designed for light-duty jobs, supports the back and reduces lower back muscular discomfort, ideal to wear under clothing | |
Moisture absorbing inner |