missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Impacto™ Elastic Wrist Restrainer with Stays
Impacto™ EL41 Elastic wrists support help to provide protection from repetitive stress injuries
Supplier: Impacto™ EL41ML
Description
- Adjustable elastic straps with hook and loop closure
- Soft cotton lining wicks away moisture
- Spiral plastic stay on plam side provides flexible support
- Durable stays limit wrist flexion, but allow adequate movement to work productively
- Double strap with stay on dorsal and palmer side
IMPACTO® Wrist Support
- Adjustable elastic straps with hook and loop closure
- Soft cotton lining wicks away moisture
- Spiral plastic stay on palm side provides flexible support
- Durable stays limit wrist flexion, but allow adequate movement to work productively
- Double strap with stay on dorsal and palmer side
- Ideal for repetitive activities such as cashier, keyboarding, assembly line and packaging
Order Info
Black. Sold individually. Note: To determine proper size, measure circumference of wrist at smallest point.
Specifications
Hook and loop | |
22.86 cm | |
Medium | |
Flexible spiral palmer and dorsal stay, Cotton lining wicks | |
Elastic | |
6.5 to 7.5 in. |
Double Strap Wrist Restrainer | |
9 in. | |
Ideal for carpal tunnel sufferers to restrict wrist movement and helps prevent over flexion and over extension of the wrist | |
Left | |
EL41 | |
16.5 to 19.1 cm |