missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Impacto™ Hard Shell Knee Pads
Impacto™ 825-00 Kneepads with hard shell provide stability when working on your knee
Supplier: Impacto™ 82500000001
Description
Impacto™ Hard Shell Kneepads
- Hinged action cover with ribbed flat kneeling surface offers stability
- Premium molded foam is toxin free
- Breathable CoolMax™ inner lining
- Dual elastic straps with hook and loop closure
- Replacement straps available
- Made with 100% PVC-free materials
- Long term protection from cumulative trauma injuries
Order Info
Sold in pairs.
Specifications
Black | |
Hard Shell Knee Pad | |
30.48 cm | |
Universal | |
Foam |
Hook and loop | |
Dual Elastic straps, hinged action hard shell | |
12 in. | |
Provides stability when working on knee, long term protection from cumulative trauma injuries |