missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ In-Line Pressure Gauges
Install a pressure gauge in a gas delivery system to measure pressure at any given point
$155.35 - $207.87
Specifications
| For Use With (Application) | Measuring Pressure |
|---|---|
| For Use With (Equipment) | Gas Delivery Systems |
| Gauge | Steel/Copper Alloy |
| Quantity | 1 Ea. |
| Catalog Number | Mfr. No. | Pressure | Description | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Pressure | Description | Price | Quantity | ||||
|
111004862
|
MilliporeSigma™ Supelco™
20393 |
0 to 30 psi | Without Tee |
Each for $155.35
|
|
||||
|
111004705
|
MilliporeSigma™ Supelco™
20470 |
0 to 60 psi | With Tee |
Each for $207.87
|
|
||||
|
111004863
|
MilliporeSigma™ Supelco™
20394 |
0 to 60 psi | Without Tee |
Each for $155.35
|
|
||||
Specifications
| Measuring Pressure | |
| Gas Delivery Systems | |
| Steel/Copper Alloy | |
| 1 Ea. |