missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bulbtronics™ Incandescent Lamp: A19
$6.15 - $6.65
Specifications
Product Type | Incandescent Lamp |
---|---|
Base Style | E26/E27 Medium Screw |
Light Source | Incandescent |
Lighting Life | 2500 hr. |
Voltage | 120 V |
Catalog Number | Mfr. No. | Wattage | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Wattage | Price | Quantity | |||||
14-395-880
![]() |
Bulbtronics™
0006375 |
40 W |
Each for $6.15
|
|
|||||
14-395-881
![]() |
Bulbtronics™
0006434 |
60 W |
Each for $6.65
|
|
|||||
Specifications
Incandescent Lamp | |
Incandescent | |
120 V | |
4.25 in. | |
A19 |
E26/E27 Medium Screw | |
2500 hr. | |
Red | |
10.7 cm |