missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Inkjet Paper Label
Specially designed for use with inkjet printers, these low-cost paper labels maintain high quality with reliable high-resolution, full-color graphic output.
Supplier: Brady™ J40252550
Description
- Budget-friendly solution easily handles your light-duty general identification projects
- Matte surface provides great contrast and smear resistance, ideal for barcode labeling
- An ink cartridge is required to print this material
Specifications
Not Autoclavable | |
None | |
Matte | |
Paper | |
Ink Jet | |
Non-sterile | |
J4000 Printer | |
180 Labels | |
152.4 x 101.6 mm | |
-40°C to +60°C | |
0.175 mm | |
6 in. | |
4 in. |
Permanent Acrylic | |
White | |
Die-cut | |
Single-side Printable | |
Labels | |
Component and Equipment Labeling, General Identification | |
-40°C | |
Rectangle | |
-40°F to +140°F | |
0.0069 in. | |
6 x 4 in. | |
152.4 mm | |
101.6 mm |