missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Supelco™ Inlet Liner, Straight Design (Unpacked)
For use with Agilent (5890, 6890, and 7890), Finnigan (9001GCQ), and Varian (CP-1177 Injector)
$75.36 - $973.38
Specifications
Description | Straight Design |
---|---|
Length (Metric) | 78.5 mm |
Packing Material | None |
Product Type Specs | Inlet Liner |
For Use With (Application) | Solid Phase Microextraction (SPME) |
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Quantity | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Quantity | Price | Quantity | ||||
111020938
|
MilliporeSigma™ Supelco™
2637501 |
0.75 mm | 1 Ea. |
Each for $75.36
|
|
||||
111020834
|
MilliporeSigma™ Supelco™
2637505 |
0.75 mm | 5 Pk. |
Each for $339.62
|
|
||||
111020762
|
MilliporeSigma™ Supelco™
2637525 |
0.75 mm | 25 Pk. |
Each for $973.38
|
|
||||
111008698
|
MilliporeSigma™ Supelco™
2051725 |
1.5 mm | 25 Pk. |
Each for $938.36
|
|
||||
Description
- Limits sample degradation, improves vaporization, and correctly positions the syringe needle
- Incorrect choice of an inlet liner causes higher potential of peak tailing and mass discrimination
- Liner volume is recommended to be larger than the amount of sample injected by syringe so as to avoid any reaction with the sample
- Suitable for making a connection between sample introduction and GC columns
- Direct type has narrow bore which sustains a high linear velocity through the injection port
- Diminishes band broadening and transferring all the samples to column, flash vaporization
Specifications
Straight Design | |
None | |
Solid Phase Microextraction (SPME) |
78.5 mm | |
Inlet Liner | |
Agilent (5890, 6890, and 7890), Finnigan (9001 GCQ), and Varian (CP-1177 Injector) |