missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Supelco™ Inserts for 1.5 mL Large Opening Vials
Allow the use of smaller sample volumes with standard autosampler vials.
$180.00 - $180.00
Catalog Number | Mfr. No. | Material | No. per Pack | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | No. per Pack | Price | Quantity | ||||
111010584
|
MilliporeSigma™ Supelco™
SU860066 |
Conical Clear Glass (with Bottom Spring) | 100 |
Each for $180.00
|
|
||||
Description
- Vial inserts for 1.5 mL large opening vials [0.1 mL, clear glass conical (with bottom spring)] allow the use of smaller sample volumes with standard autosampler vials.
- Inserts are generally chosen based on the inner diameter of the vial neck.
- Large opening vials (6 mm ID) require a 6 mm OD insert.
- Clear glass conical inserts used with CTC LC PAL autosamplers.
Specifications
0.1 mL |