missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Supelco™ Inserts for 2 mL Large Opening Vials
Insert fits 12 x 32 mm vials with large opening (6 mm)
$112.33 - $277.00
Catalog Number | Mfr. No. | Material | No. per Pack | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | No. per Pack | Price | Quantity | ||||
111020918
|
MilliporeSigma™ Supelco™
24722 |
Conical Polypropylene (with Bottom Spring) | 100 |
Each for $112.33
|
|
||||
111010195
|
MilliporeSigma™ Supelco™
24721 |
Conical Clear Glass (with Bottom Spring) | 100 |
Each for $277.00
|
|
||||
111010523
|
MilliporeSigma™ Supelco™
27407 |
Glass Flange | 100 |
Each for $212.01
|
|
||||
111010888
|
MilliporeSigma™ Supelco™
24717 |
Conical Clear Glass | 100 |
Each for $149.00
|
|
||||
Description
- Glass conical inserts with polymer feet are used to contain standard mixtures for various experimental purposes.