missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Integra™ Miltex™ Gerald Dressing Forceps
Serrated design
$250.41 - $250.41
Specifications
Length (English) | 7 in. |
---|---|
Material | Stainless Steel |
Length (Metric) | 178 mm |
Product Type | Forceps, Dressing, Gerald |
Quantity (No. per Case) | Each |
Catalog Number | Mfr. No. | Tip Style | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Tip Style | Price | Quantity | |||||
12-460-535
|
Integra™ Miltex™
MLT6184 |
Curved, Serrated |
Each for $250.41
|
|
|||||
Description
- Length 7 in. (17.8cm)
- Satin-finish stainless steel
Specifications
7 in. | |
178 mm | |
Each |
Stainless Steel | |
Forceps, Dressing, Gerald | |
Satin |