missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Integra™ Miltex™ Satterlee Bone Saw
Light metal handle with stainless steel 8.5 in. (21cm) blade
Supplier: Integra™ Miltex™ 271560
Description
- Length 11.5 in. (29.2cm)
- Blade: 8.25 in. (21cm)
Specifications
Bone Saw | |
9 in. L stainless steel blade | |
9 in. | |
22.9 cm |
Metal, Stainless Steel | |
12 in. | |
30.5 cm |