missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
International Enviroguard™ GammaGuard CE™ Sterile Coverall with Attached Hood and Boots
CE sterile cleanroom coveralls feature soft, comfortable fabric that provides a liquid barrier, breathability, low linting qualities, and strong tear resistance.
Supplier: International Enviroguard™ CE11013CISS
Description
- Comfortable fabric that protects against various liquids and particulates. Each coverall is individually packaged and sterilized to a 10-6 sterility assurance level (SAL) preventing workplace contamination and cross-contamination of products or materials. The low-linting fabric helps reduce the release of unwanted particulates in your workspace. Coveralls are designed with tunnelized elastic that contains particle shed. Bound seams eliminate raw edges that can also create and release additional particulates.
- Sterile-Don™ packaging protects against contamination during donning
- GammaGuard CE™ helps keep wearer cooler vs many competitive fabrics
- Tear-resistant fabric ensures your safety in tough environments
- Meets high manufacturing standards - made in an ISO-certified facility
- Certificate of sterility included in each case
- Serged seams with elastic wrists and ankles
Specifications
Cleanroom Coveralls | |
Unisex | |
White | |
Elastic | |
Elastic | |
Attached | |
Serged | |
General | |
CE11013CIS-S |
Small | |
Proprietary Laminate Non-woven Fabric | |
Single-use | |
Elastic | |
Collared | |
Front Zipper with Storm Flap | |
Sterile | |
Abrasion, Caustics, Liquid, Particle, Water | |
Coveralls |